Motion
PAK253
Spill Tray - Galvanized Steel, 8 gal Sump Capacity, Dimensions: 18 x 36 x 3 in
Mi Item #05898126
MFR #PAK253
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Tray - Galvanized Steel, 8 gal Sump Capacity, Dimensions: 18 x 36 x 3 in
Mi Item #05898126
MFR #PAK253

Mfr description
PAK253 STEEL SPILL TRAY
  • 100% leak-tested tray is ideal for temporary storage of small containers that may leak or drip flammable liquids
  • 12-gauge galvanized steel can be grounded to limit the buildup of static electricity when handling flammables
  • Great for storing gas cans and other small containers, as well as catching leaks and drips from hoses or machinery
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    18 x 36 x 3 in

Details

  • Material
    Galvanized Steel
  • Sump Capacity
    8 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)