Motion
55706 5XNH P500 375L HOOKIT DISC 50/250

3M
55706 5XNH P500 375L HOOKIT DISC 50/250

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P500 Grit, Brown Color
MI ITEM #05898130
MFR #55706 5XNH P500 375L HOOKIT DISC 50/250
List Price$1.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55706 5XNH P500 375L HOOKIT DISC 50/250

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P500 Grit, Brown Color
MI ITEM #05898130
MFR #55706 5XNH P500 375L HOOKIT DISC 50/250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.16/each for your price

Overview

Mfr description
55706 5XNH P500 375L HOOKIT DISC 50/250
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • 3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Durable film backing is tear-resistant and provides a uniform, consistent finish
  • Open coat construction provides an aggressive cut
  • Load-resistant coating helps prevent dust and debris from clogging the disc
  • Excellent for contoured surfaces

Specifications

  • Disc Diameter
  • Grit Number
    P500
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Brown
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    60440275711
  • Manufacturer Upc Number
    00051141557069
  • UPC_NO
    00051141557069
  • Mounting Type
    Hookit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text