Motion
10309447 1.5" PIPE BRNG HEAD SQUARE CAP

REXNORD INC
10309447 1.5" PIPE BRNG HEAD SQUARE CAP

Post Cap Bearing Head - Post Cap Bearing Head, 5.1200 in Overall Length, Black, 2.5000 in Width, Polyamide with Stainless Steel Hardware Material
MI ITEM #05898442
MFR #10309447 1.5" PIPE BRNG HEAD SQUARE CAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309447 1.5" PIPE BRNG HEAD SQUARE CAP

Post Cap Bearing Head - Post Cap Bearing Head, 5.1200 in Overall Length, Black, 2.5000 in Width, Polyamide with Stainless Steel Hardware Material
MI ITEM #05898442
MFR #10309447 1.5" PIPE BRNG HEAD SQUARE CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309447 1.5" PIPE BRNG HEAD SQUARE CAP
  • Post Cap - Square
  • Made of Reinforeced Polyamide with Stainless Steel Hardware For 1-1/2 Inch Nominal Pipe Diameter

Specifications

  • Accessory Type
    Post Cap Bearing Head
  • Material
    Polyamide with Stainless Steel Hardware
  • Color
    Black
  • Country of Origin
    United States of America
  • Width
    6.00 in
  • Length
    6.00 in
  • Bore Size
    2 in
  • UPC_NO
    782934780417
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text