Motion
10309327 LARGE BRNG HEAD SQUARE 1.5"

REXNORD INC
10309327 LARGE BRNG HEAD SQUARE 1.5"

Post Cap Bearing Head - Post Cap Bearing Head, 5.1200 in Overall Length, Black, 2.5000 in Width, Polyamide with Stainless Steel Hardware Material
Mi Item #05898444
MFR #10309327 LARGE BRNG HEAD SQUARE 1.5"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309327 LARGE BRNG HEAD SQUARE 1.5"

Post Cap Bearing Head - Post Cap Bearing Head, 5.1200 in Overall Length, Black, 2.5000 in Width, Polyamide with Stainless Steel Hardware Material
Mi Item #05898444
MFR #10309327 LARGE BRNG HEAD SQUARE 1.5"

Mfr description
10309327 LARGE BRNG HEAD SQUARE 1.5"
  • Post Cap - Rectangle
  • Made of Reinforeced Polyamide with Stainless Steel Hardware For 1-1/2 Inch Nominal Pipe Diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.5000 in
  • Length
    6.00 in
  • Weight
    0.09 lbs
  • Width
    6.00 in

Details

  • Accessory Type
    Post Cap Bearing Head
  • Color
    Black
  • Country of Origin
    United States of America
  • Material
    Polyamide with Stainless Steel Hardware
  • UPC_NO
    782934779213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)