Specifications
Dimensions
- Bore Size2 in
- Length6.00 in
- Weight0.09 lbs
- Width6.00 in
Details
- Accessory TypePost Cap Bearing Head
- ColorBlack
- Country of OriginUnited States of America
- MaterialPolyamide with Stainless Steel Hardware
- UPC_NO782934778520
Overview
Mfr description
10309480 LARGE BRNG HEAD SQUARE 2"
- Post Cap - Rectangle
- Made of Reinforeced Polyamide with Stainless Steel Hardware For 2 Inch Outer Diameter Tube