Motion
10309419 ALUMINUM ANODIZED COMPRESSION

REXNORD INC
10309419 ALUMINUM ANODIZED COMPRESSION

Compression Clip - Compression Clip, .9800 in Overall Length, 1.120 in Width, Anodized Aluminum Material
Mi Item #05898453
MFR #10309419 ALUMINUM ANODIZED COMPRESSION
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309419 ALUMINUM ANODIZED COMPRESSION

Compression Clip - Compression Clip, .9800 in Overall Length, 1.120 in Width, Anodized Aluminum Material
Mi Item #05898453
MFR #10309419 ALUMINUM ANODIZED COMPRESSION

Mfr description
10309419 ALUMINUM ANODIZED COMPRESSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    .9800 in
  • Width
    1.120 in

Details

  • Accessory Type
    Compression Clip
  • Material
    Anodized Aluminum
  • UPC_NO
    782934780134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)