Specifications
Dimensions
- Length6.1400 in
- Overall Height6.1400 in
- Rod Diameter.5000 in
- Rod Length6.1400 in
- Width.9700 in
Details
- Accessory TypeRod Clamp
- MaterialClamp in reinforced polyamide, Stainless Steel Rod, Bolt in Stainless, nut is nickel plated
Overview
Mfr description
10309741 1/2" CLAMP/ROD 5" L ROUND