1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
OBS SENSOR MOUNT 612 L5IN D18MM SS
SENSOR MOUNT 612 L5IN D18MM SS
Mi Item #
05898605
MFR #
OBS SENSOR MOUNT 612 L5IN D18MM SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Guide and Rail Accessories
REXNORD INC OBS SENSOR MOUNT 612 L5IN D18MM SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
OBS SENSOR MOUNT 612 L5IN D18MM SS
SENSOR MOUNT 612 L5IN D18MM SS
Mi Item #
05898605
MFR #
OBS SENSOR MOUNT 612 L5IN D18MM SS
Mfr description
10309759 5" 12MM SENSOR MOUNT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Mount Length
5 in
Details
Material
Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items