Motion
OBS ADJ ROD 232 D5/8X6IN 5/16-18IN SS

REXNORD INC
OBS ADJ ROD 232 D5/8X6IN 5/16-18IN SS

ADJ ROD 232 D5/8X6IN 5/16-18IN SS
MI ITEM #05898618
MFR #OBS ADJ ROD 232 D5/8X6IN 5/16-18IN SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS ADJ ROD 232 D5/8X6IN 5/16-18IN SS

ADJ ROD 232 D5/8X6IN 5/16-18IN SS
MI ITEM #05898618
MFR #OBS ADJ ROD 232 D5/8X6IN 5/16-18IN SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod Diameter
    5/16 in
  • Rod Length
    6.0000 in

Details

  • Material
    Stainless Steel
  • Rod Type
    Adjusting Rod
  • UPC_NO
    782934771637

Overview

Mfr description
10309860 5/16" ADJ ROD 6" L 5/16" TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text