Motion
OBS G-RAIL SSR ROUND WH 14GA L10FT SPL

REXNORD INC
OBS G-RAIL SSR ROUND WH 14GA L10FT SPL

10324433 Rexnord SSR Series Guide Rail
Mi Item #05898653
MFR #OBS G-RAIL SSR ROUND WH 14GA L10FT SPL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS G-RAIL SSR ROUND WH 14GA L10FT SPL

10324433 Rexnord SSR Series Guide Rail
Mi Item #05898653
MFR #OBS G-RAIL SSR ROUND WH 14GA L10FT SPL

Mfr description
10324433 10' ROUND GUIDE RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 ft
  • Overall Height
    17 mm

Details

  • Accessory Type
    Guide Rail
  • Additional Details
    Product Handling
  • UPC_NO
    782934772429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)