Motion
OBS G-RAIL CLAMP 012 D5/16IN SQUARE HOLE

REXNORD INC
OBS G-RAIL CLAMP 012 D5/16IN SQUARE HOLE

RX-012-01 Rail Clamp - Heavy Duty, .7500 in Bolt Length, 304 Stainless Steel
Mi Item #05898672
MFR #OBS G-RAIL CLAMP 012 D5/16IN SQUARE HOLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS G-RAIL CLAMP 012 D5/16IN SQUARE HOLE

RX-012-01 Rail Clamp - Heavy Duty, .7500 in Bolt Length, 304 Stainless Steel
Mi Item #05898672
MFR #OBS G-RAIL CLAMP 012 D5/16IN SQUARE HOLE

Mfr description
10309036 SINGLE RAIL CLAMP SQUARE HOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Length
    .7500 in

Details

  • Accessory Type
    Rail Clamp
  • Duty Type
    Heavy Duty
  • Material
    304 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)