Motion
OBS G-RAIL CLAMP 012 D5/16IN ROUND HOLE

REXNORD INC
OBS G-RAIL CLAMP 012 D5/16IN ROUND HOLE

RX-012-SH Rail Clamp - Heavy Duty, Footplate in reinforced polyamide (PA)
Mi Item #05898675
MFR #OBS G-RAIL CLAMP 012 D5/16IN ROUND HOLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS G-RAIL CLAMP 012 D5/16IN ROUND HOLE

RX-012-SH Rail Clamp - Heavy Duty, Footplate in reinforced polyamide (PA)
Mi Item #05898675
MFR #OBS G-RAIL CLAMP 012 D5/16IN ROUND HOLE

Mfr description
10309239 SINGLE RAIL CLAMP ROUND HOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7.6900 in

Details

  • Accessory Type
    Rail Clamp
  • Duty Type
    Heavy Duty
  • Material
    Footplate in reinforced polyamide (PA)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)