1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309035
RX-032-12-110 Rod & Clamp Combination - Heavy Duty, Clamp in reinforced polyamide, Stainless Steel Rod, Bolt in Stainless, nut is nickel plated
MI ITEM #
05898678
MFR #
10309035
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Guide and Rail Accessories
REXNORD INC 10309035
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309035
RX-032-12-110 Rod & Clamp Combination - Heavy Duty, Clamp in reinforced polyamide, Stainless Steel Rod, Bolt in Stainless, nut is nickel plated
MI ITEM #
05898678
MFR #
10309035
Mfr description
10309035 1/2" CLAMP/ROD ROUND 11" L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Rod Diameter
.5000 in
Rod Length
11.2500 in
Details
Accessory Type
Rod & Clamp Combination
Duty Type
Heavy Duty
Material
Clamp in reinforced polyamide, Stainless Steel Rod, Bolt in Stainless, nut is nickel plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items