1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309169
RX-011-WD Double rail clamp - Heavy Duty, 2.5000 in Bolt Length, 304 Stainless Steel
MI ITEM #
05898679
MFR #
10309169
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Guide and Rail Accessories
REXNORD INC 10309169
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309169
RX-011-WD Double rail clamp - Heavy Duty, 2.5000 in Bolt Length, 304 Stainless Steel
MI ITEM #
05898679
MFR #
10309169
Mfr description
10309169 3" WIDE 2.5" CENTERS CLAMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bolt Length
2.5000 in
Details
Accessory Type
Double rail clamp
Duty Type
Heavy Duty
Material
304 Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items