Motion
10309512

REXNORD INC
10309512

RX-031-12-110-LN Rod & Clamp Combination - Clamp in reinforced polyamide, Stainless Steel Rod, Bolt in Stainless, nut is nickel plated Material
Mi Item #05898681
MFR #10309512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309512

RX-031-12-110-LN Rod & Clamp Combination - Clamp in reinforced polyamide, Stainless Steel Rod, Bolt in Stainless, nut is nickel plated Material
Mi Item #05898681
MFR #10309512

Mfr description
10309512 1/2" CLAMP/ROD RAIL 11" L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod Diameter
    .5000 in
  • Rod Length
    11 in

Details

  • Accessory Type
    Rod & Clamp Combination
  • Material
    Clamp in reinforced polyamide, Stainless Steel Rod, Bolt in Stainless, nut is nickel plated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)