Motion
OBS CLAMP/ROD 031 D1/2IN L7IN LASER

REXNORD INC
OBS CLAMP/ROD 031 D1/2IN L7IN LASER

RX-031-12-70-LN Rod & Clamp Combination - Clamp in reinforced polyamide, Stainless Steel Rod, Bolt in Stainless, nut is nickel plated Material
Mi Item #05898683
MFR #OBS CLAMP/ROD 031 D1/2IN L7IN LASER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS CLAMP/ROD 031 D1/2IN L7IN LASER

RX-031-12-70-LN Rod & Clamp Combination - Clamp in reinforced polyamide, Stainless Steel Rod, Bolt in Stainless, nut is nickel plated Material
Mi Item #05898683
MFR #OBS CLAMP/ROD 031 D1/2IN L7IN LASER

Mfr description
10309176 1/2" CLAMP/ROD 7" L LASER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod Length
    5 in

Details

  • Accessory Type
    Rod & Clamp Combination
  • Material
    Bolt in Stainless, nut is nickel plated, Clamp in reinforced polyamide, Stainless Steel Rod
  • UPC_NO
    782934777479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)