Specifications
Dimensions
- Rod Length7 in
Details
- Accessory TypeRod & Clamp Combination
- MaterialBolt in Stainless, nut is nickel plated, Clamp in reinforced polyamide, Stainless Steel Rod
- UPC_NO782934779947
Overview
Mfr description
10309400 1/2" CLAMP/ROD 5" L LASER