Motion
OBS VISECLAMP 018 5/16-18X0.75IN SS

REXNORD INC
OBS VISECLAMP 018 5/16-18X0.75IN SS

10309580 Rexnord Vise Clamp
Mi Item #05898695
MFR #OBS VISECLAMP 018 5/16-18X0.75IN SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS VISECLAMP 018 5/16-18X0.75IN SS

10309580 Rexnord Vise Clamp
Mi Item #05898695
MFR #OBS VISECLAMP 018 5/16-18X0.75IN SS

Mfr description
10309580 VICE CLAMP 2" CLIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Length
    1.0000 in
  • Overall Height
    12.0000 in
  • Overall Width
    12.0000 in

Details

  • Accessory Type
    Rod Clamp
  • Additional Details
    Product Handling
  • Duty Type
    Heavy Duty
  • Material
    Austenitic Stainless Steel
  • UPC_NO
    782934775024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)