Motion
OBS CLAMP 022 PA

REXNORD INC
OBS CLAMP 022 PA

RX-022-01 Rail Clamp for Rod - Heavy Duty, 1.1000 in Bolt Length, Clamp in reinforced polyamide, Bolt in stainless steel, nut in nickel plated brass
Mi Item #05898697
MFR #OBS CLAMP 022 PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS CLAMP 022 PA

RX-022-01 Rail Clamp for Rod - Heavy Duty, 1.1000 in Bolt Length, Clamp in reinforced polyamide, Bolt in stainless steel, nut in nickel plated brass
Mi Item #05898697
MFR #OBS CLAMP 022 PA

Mfr description
10309527 RAIL BAR CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Length
    1.1000 in

Details

  • Accessory Type
    Rail Clamp for Rod
  • Duty Type
    Heavy Duty
  • Material
    Bolt in stainless steel, nut in nickel plated brass, Clamp in reinforced polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)