Specifications
Dimensions
- Mount Thickness.1250 in
- Mount Width1.5000 in
Details
- A/B ClassB
- Body StyleD
- MaterialStainless Steel
- Product TypesBracket
- UPC_NO782934773594
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)