Motion
10309789

REXNORD INC
10309789

RX-552-B58 Tube End - 5/8-11 Thread, 1000 lbs Max Static Load
MI ITEM #05898703
MFR #10309789
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309789

RX-552-B58 Tube End - 5/8-11 Thread, 1000 lbs Max Static Load
MI ITEM #05898703
MFR #10309789

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309789 TUBE END SQUARE 1.5" - 5/8-11

Specifications

  • Tube End Thread
    5/8-11
  • Maximum Static Load
    1000 lbs
  • Tube End Material
    Polyamide with Brass Insert
  • Application
    Levelers
  • Manufacturer Upc Number
    782934772375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text