1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10324406
Chain Guide - J-Leg Profile Guide, 2.88 in Wear Surface Width, 10 ft Overall Length
Mi Item #
05898708
MFR #
10324406
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Guides and Rails
REXNORD INC 10324406
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10324406
Chain Guide - J-Leg Profile Guide, 2.88 in Wear Surface Width, 10 ft Overall Length
Mi Item #
05898708
MFR #
10324406
Mfr description
10324406 2.88" J-LEG WEAR STRIP UHMW 10'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
10 ft
Wear Surface Width
2.88 in
Details
Rail Type
J-Leg Profile
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items