Specifications
Details
- Chain ConstructionCottered
- Chain Number & Pitch100 / 1-1/4 in
- Link TypeOffset Link
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- UPC_NO716647540020
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)