Motion
2R100
1" Plastic Two-Piece Split Clamp-Type Shaft Collars
Mi Item #05898809
MFR #2R100
Price$44.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Plastic Two-Piece Split Clamp-Type Shaft Collars
Mi Item #05898809
MFR #2R100

Mfr description
2R100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.66/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.0000 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-20 x 5/8
  • Weight
    0.09 lb

Details

  • Finish
    White
  • Material
    Plastic
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • UPC_NO
    662786006074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)