Motion
MXS6-10AF-A93

SMC CORP OF AMERICA
MXS6-10AF-A93

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #05898872
MFR #MXS6-10AF-A93
Price$439.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS6-10AF-A93

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #05898872
MFR #MXS6-10AF-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$439.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Buffer
  • Body Type
    Slide Table
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Slide Table
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AF-A93
  • Guide Type
    Precision
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Rohs Compliant, Rubber Bumper With Stroke Adjuster
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    MXS
  • Special Applications
    General Purpose
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder

Overview

Mfr description
MXS6-10AF-A93 CYL, AIR SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought