1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UCPA 209 45MM
Tapped Base Pillow Block Unit - 2-Bolt Base, 45 mm Bore
MI ITEM #
05898935
MFR #
UCPA 209 45MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
IPTCI BEARINGS UCPA 209 45MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UCPA 209 45MM
Tapped Base Pillow Block Unit - 2-Bolt Base, 45 mm Bore
MI ITEM #
05898935
MFR #
UCPA 209 45MM
Mfr description
UCPA209-45MM TAPPED BASE PB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
45 mm
Details
Manufacturer Upc Number
80067575113
Mounting Type
2-Bolt Base
Number Of Mounting Holes
2
Product Type
Pillow Block Ball Bearing Units
UPC_NO
80067575113
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items