Motion
17RA011
Air Motor - 2.30 hp, Free Speed 505 rpm, 103.0 cfm
Mi Item #05898977
MFR #17RA011
Price$11,665.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 2.30 hp, Free Speed 505 rpm, 103.0 cfm
Mi Item #05898977
MFR #17RA011

Mfr description
17RA011 MULTI-VANE AIR MOTOR
  • The 17 Series has a spun gear, vane motor, equipped for high torque applications
  • It also features increased side loading capabilities and instant starting and reversing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,665.50/each

Specifications

Dimensions

  • Overall Length
    13.06 in
  • Overall Width
    10.5 in
  • Stall Torque
    82.0 in
  • Starting Torque
    53 in

Details

  • Air Consumption
    103.0 cfm
  • Free Speed
    505 rpm
  • Maximum Power
    2.30 hp
  • Maximum Speed
    252.5 rpm
  • Maximum Torque
    41 ft-lbs, 55.59 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    252.5 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)