Motion
SSHERA45ES 59.79 56C 1.438

HUB CITY INC
SSHERA45ES 59.79 56C 1.438

HERA Stainless Steel Right Angle Helical Speed Reducer - Double Reduction, 59.79:1 Ratio, 3.2630 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
Mi Item #05899002
MFR #SSHERA45ES 59.79 56C 1.438
Price$6,520.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45ES 59.79 56C 1.438

HERA Stainless Steel Right Angle Helical Speed Reducer - Double Reduction, 59.79:1 Ratio, 3.2630 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
Mi Item #05899002
MFR #SSHERA45ES 59.79 56C 1.438

Mfr description
SSHERA45ES 59.79 56C 1.438 0250-57240
  • 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,520.28/each

Specifications

Dimensions

  • Center Distance  
    3.2630 in
  • Housing Dimensions
    (L)8.02 x (H)7.14 x (W)6.75
  • Housing Height
    7.1400 in
  • Housing Length
    8.0200 in
  • Housing Width
    6.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    SSHERA45
  • Maximum Output RPM
    29.000 @ 1750 rpm input
  • Maximum Output Torque
    2600 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.4380 in
  • Ratio
    59.79:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    50.00 lbs

Details

  • CAD Drawing
  • Compatible Base Kit
    0259-00221, 0259-00222, 0259-00223, 0259-00224
  • Housing Material
    Stainless Steel
  • Input Horsepower
    1.3400 hp
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSHERA45ES 59.79 56C 1.438
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798944050
  • Max Input Horsepower
    1.3400 hp
  • Mounting Type
    ES
  • Output RPM
    29.3 rpm
  • Output Torque
    2600 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Series
    HERA45
  • Style
    ES
  • UPC_NO
    662798944050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)