Motion
4SRPV081/22F H

FASTER
4SRPV081/22F H

Hydraulic Socket - Steel Body Material, Poppet Valve, M22 x 1.5 Male Thread, 3625 psi psi, 1/2 in Body Size, HNBR Seal
Mi Item #05899023
MFR #4SRPV081/22F H
Price$97.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
4SRPV081/22F H

Hydraulic Socket - Steel Body Material, Poppet Valve, M22 x 1.5 Male Thread, 3625 psi psi, 1/2 in Body Size, HNBR Seal
Mi Item #05899023
MFR #4SRPV081/22F H

Mfr description
4SRPV 081/22FH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.01/each

Specifications

Dimensions

  • Actual Thread Size
    M22 x 1.5
  • Body Size
    1/2 in
  • Force-to-Connect
    57.0 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    14500 psi
  • Coupling Component
    Socket
  • Description Keyword
    M22 x 1.5 Male Thread
  • Flow Rate
    18.49 gpm
  • Hose Connection Type
    Male Metric
  • Industry/Application
    Agriculture
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    HNBR
  • Spillage
    0.06763 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    22 mm
  • Valve Type
    Poppet Valve
  • Working Pressure
    3625 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)