Motion
0821302084

AVENTICS
0821302084

Pilot Operated Air Regulator - 1/8 BSPP
MI ITEM #05899255
MFR #0821302084
Price$73.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302084

Pilot Operated Air Regulator - 1/8 BSPP
MI ITEM #05899255
MFR #0821302084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.26/each

Specifications

Dimensions

  • Weight
    0.12 lbs

Details

  • Maximum Set Pressure
    232 psi
  • Minimum Set Pressure
    14.5 psi
  • Operating Temperature Range
    -10 To 70 °C
  • Product Type
    Pilot Operated Air Regulators
  • Thread Standard
    G

Overview

Mfr description
0821302084 REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought