Motion
CECP4108T
Severe Duty Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 286TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05899548
MFR #CECP4108T
Price$11,899.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 286TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05899548
MFR #CECP4108T

Mfr description
CECP4108T 30 3600 TEFC 286TSC 230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,899.71/each

Specifications

Dimensions

  • Frame Size
    286TSC
  • Overall Length C Dimension
    26.56 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    396 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3525 rpm
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.70 %
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Upc Number
    781568603543
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568603543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)