Motion
75013787

DICHTOMATIK
75013787

Metric Oil Seal - 35 mm Shaft Dia., 55 mm OD, 11 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #05899635
MFR #75013787
Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75013787

Metric Oil Seal - 35 mm Shaft Dia., 55 mm OD, 11 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #05899635
MFR #75013787

Mfr description
35X55X11PTC-BX 1.377X2.165X0.433 TC
  • Dual lip with a garter spring
  • Rubber covered OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.08/each

Specifications

Dimensions

  • Outside Diameter
    55 mm
  • Overall Width
    11 mm
  • Shaft Diameter
    35 mm
  • Weight
    0.0705 lb

Details

  • Construction Description
    Dual lip with a garter spring. Rubber covered OD
  • Continuous Temperature Range
    -13 to 302°F
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Catalog Number
    35X55X11PTC-BX
  • ManufacturerName (description attribute)
    Dichtomatik
  • Misalignment Tolerance
    depends on application details
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Dual Lip with a Garter Spring
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)