Motion
7000044976 MICROFINISHING FILM 675L, 4 IN X 50 FT X 3 IN 45 MICRON ASO

3M
7000044976 MICROFINISHING FILM 675L, 4 IN X 50 FT X 3 IN 45 MICRON ASO

3M™ Diamond Microfinishing Film Roll 675L, 45 Mic, 4 in x 50 ft x 3 in (101.6mmx15.25m), Keyed Core, ASO, 1 per case
MI ITEM #05899695
MFR #7000044976 MICROFINISHING FILM 675L, 4 IN X 50 FT X 3 IN 45 MICRON ASO
Price$4,701.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044976 MICROFINISHING FILM 675L, 4 IN X 50 FT X 3 IN 45 MICRON ASO

3M™ Diamond Microfinishing Film Roll 675L, 45 Mic, 4 in x 50 ft x 3 in (101.6mmx15.25m), Keyed Core, ASO, 1 per case
MI ITEM #05899695
MFR #7000044976 MICROFINISHING FILM 675L, 4 IN X 50 FT X 3 IN 45 MICRON ASO

Mfr description
7000044976 MICROFINISHING FILM 675L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral delivers close tolerance precision finishes for medium stock removal
  • Enables slow abrasive feed rates and fewer steps which reduces abrasive costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,701.48/each

Specifications

Dimensions

  • Overall Length
    50 ft
  • Overall Width
    4 in

Details

  • Abrasive Material
    Diamond
  • Color
    Multi-Color
  • Manufacturer Stock Number
    00051141205724
  • Manufacturer Upc Number
    50051141205729
  • UPC_NO
    00051141205724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)