Motion
VN4CAKH-2X

RADIANS INC.
VN4CAKH-2X

Coverall - Front FR Hook & Loop Closure
MI ITEM #05899753
MFR #VN4CAKH-2X
Price$315.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
VN4CAKH-2X

Coverall - Front FR Hook & Loop Closure
MI ITEM #05899753
MFR #VN4CAKH-2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$315.15/each

Specifications

Dimensions

  • Case Height
    13 in
  • Case Length
    18 in
  • Case Weight
    16 lbs
  • Case Width
    12 in
  • Hazardous Protection Level
    CAT 1
  • Height
    13.0000 in, 330.20 mm
  • Length
    2-1/2 in
  • Material Weight
    4.5
  • Weight
    2 lbs
  • Width
    6-1/2 in

Details

  • Additional Details
    Leaf Collar, Double-Stitched Pockets, Wide Elastic Waist, Non-Sparking Covered Snaps, Bar Tacked Stress Points, Action-Back Design
  • Ankle Closure
    Snap
  • Ankle Style
    Snap
  • Approval Listing Regulations
    CAT 1
  • Arc Rating
    4.6
  • Closure Type
    Front FR Hook & Loop
  • Color
    Khaki
  • Description
    Neese 4.5 oz Nomex FR Coverall (CAT 1)
  • Fabric Type
    Nomex
  • Features
    Action Back, Flame Resistant, Snap Front, Zipper Front
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    FR Zipper Front Closure
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    Flame Resistant
  • Material
    Nomex
  • Max Arc Flash Protection
    4.6
  • Number Of Pockets
    7
  • Product Line
    Neese
  • Product Type
    Coveralls
  • Series
    Neese
  • Type
    Flame-Resistant Coverall

Overview

Mfr description
VN4CAKH-2XL KHAKI NOMEX COVERALL 4.5OZ
  • Flame Resistant
  • Action Back
  • Zipper Front
  • Snap Front

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought