Motion
CDQ2B50-20TZ-J79CL

SMC CORP OF AMERICA
CDQ2B50-20TZ-J79CL

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #05899869
MFR #CDQ2B50-20TZ-J79CL
Price$183.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-20TZ-J79CL

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #05899869
MFR #CDQ2B50-20TZ-J79CL

Mfr description
CDQ2B50-20TZ-J79CL COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.31/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    Solid State, General Purpose, 2 Wire, Connector, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Options
    Inch Dimension Port and Rod Treads
  • Piston Action
    Single-Acting Spring Extend
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)