Motion
OBS ROD MOUNT 641-K D1/2IN KNOB

REXNORD INC
OBS ROD MOUNT 641-K D1/2IN KNOB

ROD MOUNT 641-K D1/2IN KNOB
Mi Item #05900063
MFR #OBS ROD MOUNT 641-K D1/2IN KNOB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS ROD MOUNT 641-K D1/2IN KNOB

ROD MOUNT 641-K D1/2IN KNOB
Mi Item #05900063
MFR #OBS ROD MOUNT 641-K D1/2IN KNOB

Mfr description
10309782 ROD MOUNT SS WITH KNOB 1/2" ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod Diameter
    5/8 in

Details

  • Material
    Polyamide and Stainless Steel
  • Product Types
    Rod Mount with Knob
  • UPC_NO
    782934772474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)