Motion
AS 3552

SKF
AS 3552

Roller Thrust Bearing Washer - Needle Roller, 35 mm ID, 52 mm OD, 1 mm Width, Steel
Mi Item #05900162
MFR #AS 3552
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AS 3552

Roller Thrust Bearing Washer - Needle Roller, 35 mm ID, 52 mm OD, 1 mm Width, Steel
Mi Item #05900162
MFR #AS 3552

Mfr description
AS 3552 THRUST WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    1 mm

Details

  • Compatible Bearing Type
    Needle Roller
  • Manufacturer Upc Number
    7316570032246
  • Material
    Steel
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    7316570032246
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)