Motion
AXK 3552

SKF
AXK 3552

Needle Roller Thrust Bearing - 35 mm Bore, 52 mm OD
Mi Item #05900189
MFR #AXK 3552
Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 3552

Needle Roller Thrust Bearing - 35 mm Bore, 52 mm OD
Mi Item #05900189
MFR #AXK 3552

Mfr description
AXK 3552 THRUST BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.47/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    2 mm
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6300 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    3732 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)