Motion
TB-DLEZ-103-SHCR

DODGE
TB-DLEZ-103-SHCR

EZ Kleen Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #05900240
MFR #TB-DLEZ-103-SHCR
Price$417.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-DLEZ-103-SHCR

EZ Kleen Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #05900240
MFR #TB-DLEZ-103-SHCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$417.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Bolt Center Diameter
    0.4375 in
  • Bolt Center To Center Length
    3.0000 to 3.0000 in
  • Bore Diameter
    1-3/16 in
  • Bore Length
    1.56 in

Details

  • Bearing Series
    206 Series
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Material
    Plated Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    079432
  • Manufacturer Upc Number
    782476779115
  • Max Rpm
    4500 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    206
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782476779115

Overview

Mfr description
TB-DLEZ-103-SHCR 079432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought