Motion
MQMLB16H-15D
MQMLB16H-15D
Mi Item #05900274
MFR #MQMLB16H-15D
Price$327.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MQMLB16H-15D
Mi Item #05900274
MFR #MQMLB16H-15D

Mfr description
MQMLB16H-15D CYL, LOW FRICTION, HI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    H-15D
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    High Frequency (No Fixed Orifice), High Speed
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MQM
  • Special Applications
    High Frequency
  • Suffix For Stroke
    D
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)