Motion
HO-6 LUBRICATING OIL DRUM

LUBRIPLATE LUBRICANTS CO
HO-6 LUBRICATING OIL DRUM

HO Series Silicone Sealant - Drum, 460 ISO, 60 SAE, Petroleum-Based Fluid Composition, Not Food Grade
MI ITEM #05900331
MFR #HO-6 LUBRICATING OIL DRUM
Price$2,636.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HO-6 LUBRICATING OIL DRUM

HO Series Silicone Sealant - Drum, 460 ISO, 60 SAE, Petroleum-Based Fluid Composition, Not Food Grade
MI ITEM #05900331
MFR #HO-6 LUBRICATING OIL DRUM

Mfr description
L0794-062 GEAR OIL HO-6 DRUM
  • Fluid Zinc for anti-wear properties
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,636.43/each

Specifications

Dimensions

  • ISO Grade
    460
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    60
  • Shelf Life
    6 yr

Details

  • Application
    Multi-functional for use in gear cases, bearings, hydraulic applications, air compressors and central lubricating oil systems
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Drum
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215479412
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Mineral
  • Product Type
    Gear Oil
  • UPC_NO
    089215479412
  • Viscosity
    448

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)