Motion
BAN15005LL
Bandit™ Ratchet Lever Hoist - Chain Type, 1-1/2 ton Capacity, 5 ft Lift
MI ITEM #05900361
MFR #BAN15005LL
Price$966.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandit™ Ratchet Lever Hoist - Chain Type, 1-1/2 ton Capacity, 5 ft Lift
MI ITEM #05900361
MFR #BAN15005LL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$966.51/each

Specifications

Dimensions

  • Pull To Lift Full Load
    64 lb
  • Standard Lift
    5 ft

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Zinc Plated
  • Lever Hoist Type
    Chain
  • Series
    Bandit™
  • Standards Met
    ASME B30.21
  • Weight Capacity
    1-1/2 ton

Overview

Mfr description
BAN15005LL LEVER HOIST 1-1/2 LOADLIMITER
  • The world’s first HMI-Certified ratchet lever hoist meeting strict, nationally-recognized industry standards
  • Rugged yet lightweight design and construction allow the Bandit™ to be easily transported and used in the most confined spaces
  • Easy free-chaining for quick take-up and positioning of slack chain—designed to not accidentally free chain while under load
  • 360° rotating handle for versatile rigging options when working in tight spaces
  • Double reduction gearing provides easy operation with minimal handle effort
  • Screwed-on comfortable rubber grip for a secure hold in all environments
  • Upper and lower hooks feature standard cast safety latches that provide positive and secure load engagement, hooks are bolted on for easy removal and inspection
  • Meets ASME B30.21
  • Enclosed Weston-type load brake stays clean and dry for positive load positioning
  • Upper and lower hooks feature extra-wide throat openings to allow for easier attachment to pick points, hooks swivel 360° for faster positioning
  • Impact-resistant stamped steel housing withstands repeated rigorous use
  • Standard powder-coat finish on housing and zinc plating on major components for extra protection against corrosion in harsh environments
  • 100% load tested gold chromate chain is designed and manufactured in the USA by Columbus McKinnon to protect against corrosion
  • Smart ID RFID technology—Unique serial numbers for easy and accurate identification
  • Metric rated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought