Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter1 in
- End 1 Size1 in
- End 2 Size1.000 in
- Height1.94 in
- Hex Size1.63 in
- Hose Cut-Off Factor3.05 in
- Hose Dash Size-16
- Inside Diameter0.81 in
- Length4.27 in
- Outer Diameter1.94 in
- Overall Length4.27 in
- Overall Weight0.01 lb
- Thread Size1-11 1/2
- Weight0.01 lb
- Width1.94 in
Details
- Adapter TypeHose Fittings
- Additional DetailsGeneral purpose low, medium, and high pressure hydraulic
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameNPTF
- End 1 StyleNPTF
- End 1 Thread1-11 1/2
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1AA16PF16
- Manufacturer Upc Number678146169570
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146169570
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)