Specifications
Dimensions
- Bore Diameter12 mm
- Stroke25 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2
Overview
Mfr description
CDQ2L12-25DM CYL, COMPACT