Motion
CBM016020016
Cast Bronze Metric Plain Sleeve Bearing - 16 mm ID, 20 mm OD, 16 mm Length, Cast Bronze Material
Mi Item #05901233
MFR #CBM016020016
Price$5.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Metric Plain Sleeve Bearing - 16 mm ID, 20 mm OD, 16 mm Length, Cast Bronze Material
Mi Item #05901233
MFR #CBM016020016

Mfr description
CBM016020016 BRZ BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.34/each

Specifications

Dimensions

  • Inside Diameter
    16 mm
  • Outside Diameter  
    20 mm
  • Overall Length  
    16 mm
  • Weight
    0.036 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208485
  • Operating Temperature Range
    -450 to 500 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905208485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)