Motion
DPEW081602
DPEW081602 BRG
MI ITEM #05901273
MFR #DPEW081602
Your Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DPEW081602 BRG
MI ITEM #05901273
MFR #DPEW081602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.30/each(List $1.80)

Overview

Mfr description
DPEW081602 BRG

Specifications

  • Bearing Material
    Powdered Metal Dri-Plane
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -50 to 700 ºF
  • Maximum PV Value
    40000
  • Maximum P Value
    1600
  • Max V Value
    1000
  • Inside Diameter
    0.5000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905237379
  • UPC_NO
    717905237379
  • Weight
    0.018 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text