Overview
Mfr description
DRM1072-YW DRUM LID W/FAST LATCH
- Fast-latch ring makes installation easy on a new or reconditioned 55-gallon steel drums; no clumsy nut-and-bolt ring
- Adjustment rod lets ring expand to fit reconditioned drums with larger diameters
- Latching handle easily opens and closes with one hand
- Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents dry and secure
- Easy-access lid closes securely to help you meet hazardous waste regs
- Hinge stops keep funnel lid upright when open
- Durable, chemical-resistant powder coat helps ensure long service life
- Lockable latch helps prevent unauthorized access
- Hinge pin is made for easy lid removal without loosening band around drum
- Multiple lid color options let you segregate drums for safe, compliant filling
Specifications
- Compatible Drum Capacity55 gal (US)
- MaterialGasket - Nitrile, Lid - Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data