Motion
48520
Unicoil™ #15 Hose Bender - Stainless Steel Material, 5/8 in ID, 0.95 in OD
MI ITEM #05901417
MFR #48520
Price$25.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unicoil™ #15 Hose Bender - Stainless Steel Material, 5/8 in ID, 0.95 in OD
MI ITEM #05901417
MFR #48520

Mfr description
48520 UNICOIL
  • No tools or special equipment needed
  • Prevents kinks in tight hose bends
  • Stainless Steel construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.38/each

Specifications

Dimensions

  • Compatible Inside Diameter
    5/8 in
  • Compatible Outside Diameter
    0.95 in
  • Inside Diameter
    5/8 in

Details

  • Accessory Type
    Hose Bender
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)