1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
52276
Air Die Grinder - Collet Size 1/4 in
MI ITEM #
05901451
MFR #
52276
Price
$736.76
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Die Grinders
DYNABRADE INC 52276
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
52276
Air Die Grinder - Collet Size 1/4 in
MI ITEM #
05901451
MFR #
52276
Mfr description
52276 DIE GRINDER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$736
.76
/each
Add to Cart
Specifications
Dimensions
Collet Size
1/4 in
Overall Height
2.0000 in, 48 mm
Overall Length
8.0000 in, 206 mm
Overall Width
7.0000 in, 178 mm
Details
Exhaust Type
Rear
Horsepower
0.70 hp
Speed
15000 rpm
Tool Type
Straight Line
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items