Motion
29411
HTO™80 End Suction Centrifugal Pump - Close Coupled With Motor, 85 gpm, 130 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
MI ITEM #05901762
MFR #29411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTO™80 End Suction Centrifugal Pump - Close Coupled With Motor, 85 gpm, 130 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
MI ITEM #05901762
MFR #29411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    5.90 in
  • Inlet Port Size
    1-1/2 in NPT
  • Max ft of Head
    130 ft
  • Outlet Port Size
    1-1/4 in NPT

Details

  • Description Keyword
    1-1/2 in x 1-1/4 in NPT Ports
  • Horsepower
    3 hp
  • Max Pressure
    56 psi
  • Maximum Flow Rate
    85 gpm
  • O Ring Material
    Viton
  • Options
    Flat Flange Ports Optional
  • Phase
    3
  • Pump Body Material
    Ductile Iron
  • Seal
    Carbon/Silicon-Carbide/Viton
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Voltage
    230/460 V
  • Wetted Materials
    Ductile Iron

Overview

Mfr description
29411 3HP PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought